Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 10 mm opening size
Mfr # 1210MB
Zoro # G9747191
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 10 mm. Total lenght: 6-9/16". Outside diameter Open end: 15/16" and box end 11/16". With a Super Drive design.
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
- Overall Length 6-9/16"
- Head Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210MB
- Zoro # G9747191
- UPC # 660731602098
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 6-9/16" |
Head Size | 10 mm |
Details
Features | Precision-machined openings for a perfect fit with nuts or bolts. Available in 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 10 mm. Total lenght: 6-9/16". Outside diameter Open end: 15/16" and box end 11/16". With a Super Drive design. |
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 10 mm. Total lenght: 6-9/16". Outside diameter Open end: 15/16" and box end 11/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-12 UNF (403405)
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA 12-point black finish combination wrench 25 mm opening size (1225MB)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- WESTWARD Combination Wrench, SAE, 7/8in Size (33M585)
- Urrea Wrenches