Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1" opening size
Mfr # 1232B
Zoro # G9748689
product price: $15.59
/ea
Sold in multiples of 6 for $93.54
$93.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 13-5/16"
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1232B
- Zoro # G9748689
- UPC # 660731602968
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 13-5/16" |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1". Total lenght: 13-5/16". Outside diameter Open end: 2-1/64" and box end 1-1/2". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- CRAFTSMAN Sockets, 1/2" Drive Universal Joint (CMMT99294)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 12-point black finish combination wrench 1-5/8" opening size (1252B)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA 12-point black finish combination wrench 30 mm opening size (1230MB)
- CRAFTSMAN Wrenches, 8mm Standard Metric Combinatio (CMMT42912)
- Urrea Wrenches