Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-7/8" opening size
Mfr # 1260B
Zoro # G9729664
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 25-1/2”
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1260B
- Zoro # G9729664
- UPC # 660731629637
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 25-1/2” |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-7/8". Total lenght: 25-1/2". Outside diameter Open end: 4" and box end 2-15/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- RIDGID Replacement Jaws (66708)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- WALTER Assembly Parts and Accessories Order code - FS1485 (FS1485)
- URREA 12-point black finish combination wrench 7 mm opening size (1207MB)
- URREA High-leverage wrench bars, 1" internal diameter. (26HL3B)
- URREA 12-point black finish combination wrench 9 mm opening size (1209MB)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- WESTWARD Wrench, Combination, Metric, 5-7/8" L. (54PN49)
- Urrea Wrenches