Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-5/16" opening size
Mfr # 1242B
Zoro # G9731064
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Overall Length 17-3/4”
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1242B
- Zoro # G9731064
- UPC # 660731629576
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 17-3/4” |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-5/16". Total lenght: 17-3/4". Outside diameter Open end: 2-41/64" and box end 1-15/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT308)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA Satin Finish 12-point Combination Wrench 41 MM (1241MA)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- URREA 12-point black finish combination wrench 1-3/16" opening size (1238B)
- URREA 12-point black finish combination wrench 36 mm opening size (1236MB)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black (1248B)
- Urrea Combination Wrenches