Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-3/4" opening size
Mfr # 1256B
Zoro # G9730699
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Overall Length 25-1/8”
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1256B
- Zoro # G9730699
- UPC # 660731629613
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 25-1/8” |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-3/4". Total lenght: 25-1/8". Outside diameter Open end: 3-5/8" and box end 2-11/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- PROTO 3/8" Center Punch (J413/8S2)
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- URREA 12Mm Non-sparking Combination 12-point Wrench (UH1212M)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1112)
- Urrea Combination Wrenches