Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-3/16" opening size
Mfr # 1238B
Zoro # G9729962
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-1/2”
- Application Heavy duty
- Includes 12-point black oxide combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1238B
- Zoro # G9729962
- UPC # 660731629569
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-1/2” |
Details
Application | Heavy duty |
Includes | 12-point black oxide combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-3/16". Total lenght: 15-1/2". Outside diameter Open end: 3-1/64" and box end 2-12/64". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/16-18 H4 3 Flt. Plug STI Spiral Point (007065AS)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- WESTWARD 13/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE5)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- Urrea Wrenches