Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-1/8" opening size
Mfr # 1236B
Zoro # G9732044
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
- Overall Length 15-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1236B
- Zoro # G9732044
- UPC # 660731603033
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-15/32" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-1/8". Total lenght: 15-15/32". Outside diameter Open end: 2-17/64" and box end 1-11/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- URREA Full polished 12-point 15° box-end wrench, 14 Mm X 15 Mm opening size (1061M)
- URREA 12-point black finish combination wrench 1-3/16" opening size (1238B)
- STAHLWILLE TOOLS Double ended flexi-joint Wrench FLEXI Size 10 x 13 mm L.230, 5 mm (43011013)
- Urrea Combination Wrenches