Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-1/4" opening size
Mfr # 1240B
Zoro # G9731301
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Overall Length 16-7/8�
- Size 1-1/4�
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1240B
- Zoro # G9731301
- UPC # 660731603088
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 16-7/8� |
Size | 1-1/4� |
Details
Includes | 12-point black oxide combination wrenches |
Material | Steel |
Application | Heavy duty |
Item | Combination wrenches |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-1/4". Total lenght: 16-7/8". Outside diameter Open end: 2-33/64" and box end 1-7/8". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Flute Hand Tap, 1/4-20, 2.500 (T7316408)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16235)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA 11/16" Non-sparking Combination 12-point Wrench (UH1222)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- Urrea Combination Wrenches