Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-1/16" opening size
Mfr # 1234B
Zoro # G9712961
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Overall Length 14-3/16"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1234B
- Zoro # G9712961
- UPC # 660731603002
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 14-3/16" |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-1/16". Total lenght: 14-3/16". Outside diameter Open end: 2-9/64" and box end 1-5/8". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/32 (44206)
- DRILL AMERICA 35/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR35/64)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 3/8 in Dia (H-34FG)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA Full Polished 12-Pt Short Combination Wrench 13MM (1213MT)
- URREA 12-point black finish combination wrench 1-3/16" opening size (1238B)
- TEKTON 44 mm Combination Wrench (WCB24044)
- Urrea Wrenches