Shop All Combination Wrenches
Urrea
12-point black finish combination wrench 1-11/16"" opening size
Mfr # 1254B
Zoro # G9729691
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12-point black oxide combination wrenches
- Application Heavy duty
- Overall Length 23-1/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1254B
- Zoro # G9729691
- UPC # 660731629606
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 23-1/8” |
Details
Includes | 12-point black oxide combination wrenches |
Application | Heavy duty |
Description
Precision-machined openings for a perfect fit with nuts or bolts. Available" 12-point design, allowing a 30° recovery angle. High-quality micro-steel alloy and controlled heat treatment. Phosphatized finish ideal for industries where chrome particle shedding is critical. Exceed ASME B107.100 standard. Opening size: 1-11/16". Total lenght: 23-1/8". Outside diameter Open end: 3-3/8" and box end 2-7/16". With a Super Drive design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #11 (44081)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- MASTER APPLIANCE Heat Gun Attachment, Bench Top Stand (35216)
- URREA Full polished 12-point 15° box-end wrench, 1/2" X 9/16" opening size (1126)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 12-point extra long combination wrench 10 mm opening size (1210ML)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- Urrea Combination Wrenches