Shop All Hand Held Punches
Urrea
1/2" Non-Sparking Long Drift Punch
Mfr # UH96-1/2
Zoro # G0279588
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 1/4"
- Includes Punches
- Application Heavy duty
- Material Bronze-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH96-1/2
- Zoro # G0279588
- UPC # 660731690873
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 1/4" |
Details
Item | Punches |
Includes | Punches |
Application | Heavy duty |
Material | Bronze-Aluminum |
Description
Long drift punch. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 1/2”. Tip size: 1/4". Length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Standard Depth, Black Oxide (J7418S)
- BON TOOL Bon 12-218 Handle Adapter, 1 3/8" Button To Female Thread (12-218)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385534)
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- URREA Short tapered drift punch 3/8" (50-3/8)
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- URREA Punch, 3/8" Drift (96-3/8)
- URREA Punches and drift pins set of 5 pieces. (99B)
- URREA Punch, 7/16" Drift (96-7/16)
- ALLPAX Arch Punch, 11/16" Tip dia., Black Coated (AX1808)
- Urrea Hand Held Punches