Shop All Chisels
Urrea
1/2'' Non-Sparking Cold Cut Chisel
Mfr # UH86A-1/2
Zoro # G0279344
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.9565/8"
- Material Bronze-Aluminum
- Application Heavy duty
- Includes Chisel
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 2.9565/8" |
Size | 1/2" |
Tip size | 1/8” |
Details
Item | Chisel |
Material | Bronze-Aluminum |
Application | Heavy duty |
Includes | Chisel |
Description
Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 1/2". Tip size: 1/8”. Length: 65/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- BONWAY Bon 32-373 Ironoxx, 722 Black, 10 Lb (32-373)
- GENERAL TOOLS RULE 3/4" X 18" 4R (GNCF1845)
- VIM PRODUCTS Socket Holder Rail, 3/8" (VIMV421)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- URREA Cold Cut Chisel 7/16"x3/8" (86A-3/8)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- URREA Cold Cut Chisel 1"x7/8" (86A-7/8x8)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- Urrea Chisels