Shop All Center Punches
Urrea
1/2" Non-Sparking 90° Center Punch
Mfr # UH41-1/2
Zoro # G0300475
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.715-11/16"
- Includes Center punches
- Material Bronze-Aluminum
- Application Heavy duty
- Tip Size (In.) 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH41-1/2
- Zoro # G0300475
- UPC # 660731691030
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 5.715-11/16" |
Tip Size (In.) | 3/16" |
Details
Item | Punches |
Includes | Center punches |
Material | Bronze-Aluminum |
Application | Heavy duty |
Description
Non-Sparking Punches. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. 90° center punch. Body size: 1/2". Tip size: 3/16". Length: 5-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- FREUD Safety Dado Sets, 8 (SD308)
- URREA Punch, 90° 3/8" Center (41-3/8)
- URREA Punch, 90° 5/8" Center (41-5/8)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 1/2" Center (41-1/2)
- GREENLEE PUNCH UNIT ASSY RD .500 730 (730-1/2)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Handle (32421)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- Urrea Cutting and Shaping Tools