Shop All Hex Keys
Urrea
12 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-12BP
Zoro # G9806579
product price: $6.69
/ea
Sold in multiples of 5 for $33.45
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Number of Tips 2
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 12 mm |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Grip Style | Ergonomic |
Measurement Type | Metric |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 12 mm. Length: 8-1/4”. Shank length: 1.73”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- CRAFTSMAN Surform Pocket Plane, 6 (CMHT82544)
- HYDE Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (48909)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- URREA Hex Key 9" T-Hdle 5/64" (46405LGP)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- Urrea Hex Keys