Shop All Adjustable Wrenches
Urrea
12" Lg Black Finish Adjustable
Mfr # 710G
Zoro # G9804835
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Material Steel
- Height 0.59 in
- Width 12.80 in
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 710G
- Zoro # G9804835
- UPC # 660731618600
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Height | 0.59 in |
Width | 12.80 in |
Size | 1-1/8" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Chrome-plated with Rubber grip. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 10". Maximum opening: 1-1/8”. Jaw depth: 1-1/8”. Jaw thickness 19/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2402-22, 48-11-2420)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- IRWIN 4 Piece Original Locking Pliers Set Plain Grip Handle (428GS)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- URREA 16" Structural Adjustable Wrench (724G)
- URREA 15" adjustable wrench chrome-plated (715)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 16" Structural adjustable wrench (712SC)
- URREA Wide opening adjustable wrench with low profile jaw (708XS)
- URREA 18" Lg Black Finish Adjustable (715G)
- TOLSEN 3Pc Adjustable Wrench Set Drop Forged Steel, Chrome Finish (15007)
- Urrea Adjustable Wrenches