Shop All Hex Keys
Urrea
1/2" Industrial grade ball end L-type Hex Key
Mfr # 49-1/2BP
Zoro # G9818199
product price: $13.19
/ea
Sold in multiples of 5 for $65.95
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Ball Ends 1
- Grip Style Ergonomic
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 1 |
Grip Style | Ergonomic |
Number of Tips | 2 |
Measurement Type | SAE |
Key Shape | L-Shape |
Tether Ready | No |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 1/2”. Length: 8-1/4”. Shank length: 1.63”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- PFERD 6" Flat File - Smooth Cut (11006)
- KRAFT TOOL Replacement Roller, Shaft, 36" (CC954)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- URREA 1/2" Industrial grade long L-type Hex Key (49-1/2L)
- URREA 3/32" Industrial grade ball end L-type Hex Key (49-3/32BP)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- GEDORE Hexagon Allen Key, 14mm (42 14)
- Urrea Hex Keys & Hex Key Sets