Shop All Sockets
Urrea
1/2 in drive metric socket with fixed nylamid cover, 21 mm
Mfr # 7321MPR
Zoro # G9750122
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-17/64"
- Material Steel
- Includes Drive socket with fixed nyland cover
- Application Heavy duty
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-17/64" |
Details
Material | Steel |
Includes | Drive socket with fixed nyland cover |
Application | Heavy duty |
Color | White |
Item | Socket |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features a Nylamid cover specially to protect sport wheels. Metric. 12 points. 21 mm opening size. 3-17/64" length. 38.1 mm external diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Auto StripperCrimper (GS-394)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- BON TOOL Bon 21-237 Poly Mortar Tub, Crane (21-237)
- KIPP Cam Lever Adjustable S0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.05111AEX15)
- URREA 1/2" drive spline short socket #16 (5416SPL)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 3/4" Drive 6-Point Deep Socket 15/16" (5530HL)
- URREA 1/4"drive, 11/32 in, 12 point SAE socket (4711T)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- URREA 3/8"drive, 9/16"6 point flex socket (5276H)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (48212)
- Urrea Sockets