Shop All Check Nut Wrenches
Urrea
1/2" Full polished 6-point combination wrench
Mfr # 1216H
Zoro # G9804661
product price: $8.89
/ea
Sold in multiples of 6 for $53.34
$53.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1/2"
- Overall Length 7"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1216H
- Zoro # G9804661
- UPC # 660731682946
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1/2" |
Overall Length | 7" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1/2”. Total length: 7”. Outside diameter open end: 1-3/32”. Outside diameter box end: 25/32". Head thickness open end: 17/64". Head thickness box end: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- ASTRO PNEUMATIC Orbital Sander, Hook-and-Loop Backing Pad (325)
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- KLEIN TOOLS 3/4-Inch Iron Conduit Bender Head (51609)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 2-9/16" Satin finish 12pt combination jumbo wrench (1282)
- URREA 3/4" Satin finish 12-point combination wrench (1224A)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- URREA 1-1/2" Satin finish 12-point combination wrench (1248A)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- Urrea Check Nut Wrenches