Shop All Impact Universal Joints
Urrea
1/2" Drive Universal Impact Knot, SAE
Mfr # 7470P
Zoro # G9832381
Sold in multiples of 6 for $178.50
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- For Use With Impact Socket and Impact Extension
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7470P
- Zoro # G9832381
- UPC # 660731620061
- Country of Origin Mexico
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
Item | Universal Impact Knot |
SAE or Metric | SAE |
For Use With | Impact Socket and Impact Extension |
Description
The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 2-3/8”. Spring-loaded pin drive. Drive size: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- URREA 1" Drive Universal Impact Joint, SAE (10670B)
- URREA 1/4" Drive Universal Impact Knot, SAE (6970)
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- URREA 3/8" Drive Universal Impact Knot, SAE (7270P)
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- PROTO 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/16 in L (J77270P)
- Urrea Sockets & Ratchets