Shop All Sockets
Urrea
1/2" drive spline short socket #28
Mfr # 5428SPL
Zoro # G9818424
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Chrome
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) 1/2" Drive Spline Socket: #28 |
Item | Spline Socket |
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 28. Type: II. Inches: 7/8”. MM: 22mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 1-5/32”. Nut depth: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series (18842CLB72362)
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151TP2-B)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- URREA 1/2" Drive 12-Point Socket 31MM (5431M)
- URREA 3/4" Drive 6-Point Short Socket 34MM (5534HM)
- URREA 1/2" Drive 6-Point Deep Socket 9/16" (5318H)
- URREA 1/4"drive, 15mm, 6 point metric deep socket (4715LM)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- KO-KEN Socket 10mm Surface 55mm 3/8 Sq. Drive (3310M-10)
- Urrea Sockets