Shop All Sockets
Urrea
1/2" drive spline short socket #24
Mfr # 5424SPL
Zoro # G9790573
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Chrome
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) Length of 5/32": 24 |
Material | Steel |
Item | Spline Short Socket |
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 24. Type: II. Inches: 3/4”. MM: 19mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 1”. Nut depth: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 5 mm blade length 75 mm (47513007)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- URREA 1/2" drive 12-point short socket 11MM (5411M)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA L-handle 1"X30" (5886)
- URREA Rubber grip hinge handle 1/2" X 10-5/8" (5466H)
- BON TOOL Bon 27-264 Carpenter Bar 30" (27-264)
- Urrea Sockets & Ratchets