Shop All Sockets
Urrea
1/2" drive spline short socket #20
Mfr # 5420SPL
Zoro # G9806664
product price: $3.65
/ea
Sold in multiples of 6 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Chrome
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive Socket: #20 |
Material | Steel |
Item | Spline Socket |
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 20. Type: II. Inches: 5/8”. MM: 16mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 5/16”. Nut depth: 9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- DRILL AMERICA 13/64" HSS Black Oxide Jobber Length Drill Bit (DWDN13/64)
- ST LOUIS PNEUMATIC Lighted High Speed Drill (SLP-84228L)
- URREA 3/8"drive, 3/8 in, 12 point SAE short socket. (5212)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- URREA 1" Drive 6-Point Short Socket 1-1/16" (5434H)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- URREA 1/2" Drive 6-Point Deep Socket 9/16" (5318H)
- KO-KEN Socket 14mm 4 Point 32mm Weld Nut 3/8 Sq. Drive (13400-14WN)
- Urrea Sockets