Shop All Sockets
Urrea
1/2" drive spline short socket #16
Mfr # 5416SPL
Zoro # G9835644
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Polished Chrome Plated
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Polished Chrome Plated |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Set Includes: 16mm |
Material | Steel |
Item | Socket Set |
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Spline size: 16. Type: I. Inches: 1/2". MM: 13mm. Length: 5/32". Nut end outside diameter: 1/2". Drive end outside diameter: 7/8”. Nut depth: 9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- URREA 1/2" drive 12-point short socket 12MM (5412M)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- URREA 3/4" drive, 12-point short socket 1-3/8" (5544)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/16" (5334H)
- URREA 1/2" drive 12-point deep socket 11MM (5311M)
- TEKTON 1/2 Inch Drive x 38 mm Deep 12-Point Socket (SHD23338)
- Urrea Sockets & Ratchets