Shop All Impact Socket Sets
Urrea
1/2" Drive Socket Set, Metric, 3 pcs
Mfr # 7300MP
Zoro # G9748110
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 3
- Includes (3) Socket of 3-11/16" Length: 17mm, 19mm, 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7300MP
- Zoro # G9748110
- UPC # 660731694598
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 3 |
Includes | (3) Socket of 3-11/16" Length: 17mm, 19mm, 21mm |
Item | Socket Set |
Material | Chrome Molybdenum |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket set features protective sleeves and plastic inserts preventing scratching of wheels and lug nut. Heavy-duty chrome molybdenum. Color coded for easy identification. It includes 3 metric sockets sizes 17 mm, 19 mm, 21 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/8" (7336H)
- DEWALT 1-3/8" Carbide Blade- 2 pack (DWA4250-2)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- URREA 1" Drive Deep Socket, SAE, 12 pcs (10000L)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (74104)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- URREA 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (72212)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- URREA 3/4" Drive Socket Set, SAE, 10 pcs (7500LD)
- GREY PNEUMATIC $29-Pc 3/4" Standard Imp Skt Set (GP8029)
- Urrea Impact Socket Sets