Shop All Impact Socket Sets
This Product is Discontinued
Urrea
1/2" Drive Short Socket, SAE, 13 pcs (Discontinued)
Mfr # 74J8P
Zoro # G9796989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Phosphatized
- SAE or Metric SAE
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 74J8P
- Zoro # G9796989
- UPC # 660731684292
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Phosphatized |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (13) Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" |
Item | Short Socket |
Description
When you need to put a lot of torque on a fastener, the Urrea 74J8P Short Socket is the perfect tool for the job. It has 13 pieces and a drive size of 1/2". The short socket is made from high-quality materials. With a phosphatized finish, it provides corrosion resistance. Designed with a 1/2" drive size, this 13 piece set is ideal for impact tools. The Urrea 1/2" Short Socket will give you increased torque in your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.