Shop All Bit Sockets
Urrea
1/2" Drive Short Hex Bit Socket 14MM
Mfr # 544114M
Zoro # G9802771
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4"
- Tip size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 544114M
- Zoro # G9802771
- UPC # 660731615524
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 7-1/4" |
Tip size | 14mm |
Details
Item | Bit socket |
Description
The URREA 544114M 1/2" Drive Short Hex Bit Socket is a versatile tool. This socket has a polished mirror finish and ideal for automotive industry applications. Manufactured with chrome-vanadium steel, the sockets are also thermal-treated to offer high performance and prevent corrosion. The tip size is 14mm and the total length is 7-1/4". You will be satisfied with this quality product by URREA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (WS5)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA Ribe Long Bit, Metric 3/8" Drive (4991-5M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523925W)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- TEKTON 8 mm Tip, 3/8 in. Drive, Metric (SHB13208)
- Urrea Sockets & Ratchets