Shop All Socket Sets
Urrea
1/2" Drive SAE, 9 pcs
Mfr # 54118
Zoro # G9806262
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Measurement Type SAE
- Includes (9) 1/2" Drive 6 Point Socket of Length: 3-3/16" : 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- Drive Size 1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54118
- Zoro # G9806262
- UPC # 660731907131
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 9 |
Measurement Type | SAE |
Includes | (9) 1/2" Drive 6 Point Socket of Length: 3-3/16" : 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Item | Deep Socket |
SAE or Metric | SAE |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. The set includes: 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- DRILL AMERICA m5x.8 HSS Plug Tap and 4.20mm HSS Drill Bit (POUM5X.8)
- URREA 3/8" Drive SAE, Metric, 41 pcs (4700D)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- Urrea Sockets & Ratchets