Shop All Socket Sets
Urrea
1/2" Drive SAE, 9 pcs
Mfr # 54117
Zoro # G9836469
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Nickel
- SAE or Metric SAE
- Includes Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- Material Steel
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54117
- Zoro # G9836469
- UPC # 660731907124
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Finish | Chrome Nickel |
SAE or Metric | SAE |
Includes | Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Material | Steel |
Item | Socket Set |
Number of Pieces | 9 |
Measurement Type | SAE |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- HHIP 5 Piece M42 8% Cobalt 60 Degree No.1-No.5 Center Drill Set (5000-3011)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 1/4" Drive SAE, Metric, 12 pcs (47201)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3001MR)
- Urrea Sockets & Ratchets