Shop All Socket Sets
Urrea
1/2" Drive SAE, 7 pcs
Mfr # 5300H
Zoro # G9844805
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2"
- Number of Pieces 7
- Includes Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 15/16", 1"; 9" Socket Clip Rail; Socket Clip
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5300H
- Zoro # G9844805
- UPC # 660731613629
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Socket Set |
Number of Pieces | 7 |
Includes | Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 15/16", 1"; 9" Socket Clip Rail; Socket Clip |
Measurement Type | SAE |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. The set includes: 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- BONDHUS Hextender 1/4In (22312)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 1/2" Drive SAE, 19 pcs (54120)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92001)
- Urrea Socket Sets