Shop All Socket Sets
Urrea
1/2" Drive SAE, 43 pcs
Mfr # 54P42
Zoro # G9828583
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (12) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (8) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (1) Hinge Handle: 17-7/8"; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) 1/2" Drive Sliding T - Handle: 12-15/16"; (1) Plastic toolbox
- Measurement Type SAE
- Number of Pieces 43
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54P42
- Zoro # G9828583
- UPC # 660731687392
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Includes | (12) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (8) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (1) Hinge Handle: 17-7/8"; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) 1/2" Drive Sliding T - Handle: 12-15/16"; (1) Plastic toolbox |
Measurement Type | SAE |
Item | Standard and Deep Sockets with Accessories |
Number of Pieces | 43 |
Description
1/2" drive socket set with accessories 43PC. The set includes: 1/2" 12pt deep socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". 1/2" drive 6pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16". 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Speed Handle 1/2". Sliding Tee Handle 1/2". Plastic Tool Box 21X11X7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC352W)
- DRILL AMERICA 9/16"-20 HSS Plug Hand Tap (DWTST9/16-20P)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- MARTIN SPROCKET & GEAR Snap Ring Plier, 3-1/2"-7", P87 (P87)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA 3/8" Drive Metric, 30 pcs (52220)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- KO-KEN Socket set 6 Point Titanium 18 pieces (TI4261M)
- Urrea Sockets & Ratchets