Shop All Socket Sets
Urrea
1/2" Drive SAE, 43 pcs
Mfr # 5400G
Zoro # G9805982
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Measurement Type SAE
- Includes (12) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (8) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (1) Hinge Handle: 17-7/8"; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) 1/2" Drive Sliding T - Handle: 12-15/16"; (1) Metal Case
- Number of Pieces 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400G
- Zoro # G9805982
- UPC # 660731614374
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Item | Standard and Deep Sockets with Accessories |
Includes | (12) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (15) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (8) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (1) Hinge Handle: 17-7/8"; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) 1/2" Drive Sliding T - Handle: 12-15/16"; (1) Metal Case |
Number of Pieces | 43 |
Description
1/2" drive socket set with accessories 43PC. The set includes: 1/2" drive 12 pt deep socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Speed Handle 1/2". Sliding Tee Handle 1/2". 1/2" drive 6pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16". Metal Tool Box 24"X9"X4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34CT)
- PROTO 1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide (J74142)
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 1/2" Drive SAE, 12 pcs (54107)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52216)
- Urrea Sockets & Ratchets