Shop All Socket Sets
Urrea
1/2" Drive SAE, 28 pcs
Mfr # 54124
Zoro # G9805949
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Includes (20) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (3) Extensions: 2-1/2", 5", 10"; (1) 1/2" Drive Hinge Handle: 17-7/8"; (1) 1/2" Drive Universal joint: 2-5/8"; (1) Speed Handle: 18"; (1) Metal Box: 17-29/32" x 5-29/32" x 3-1/2"
- Number of Pieces 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54124
- Zoro # G9805949
- UPC # 660731636840
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | Drive Sockets with Accessories |
SAE or Metric | SAE |
Includes | (20) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (3) Extensions: 2-1/2", 5", 10"; (1) 1/2" Drive Hinge Handle: 17-7/8"; (1) 1/2" Drive Universal joint: 2-5/8"; (1) Speed Handle: 18"; (1) Metal Box: 17-29/32" x 5-29/32" x 3-1/2" |
Number of Pieces | 28 |
Description
1/2" drive socket set with accessories 28PC. The set includes: 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". 1/2" Reversible Ratchet. Extension 1/2"X10". Speed Handle 1/2". Extension 1/2"X2-1/2". Extension 1/2"X5". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $90 deg. Air Angle Die Grinder (CP875)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- DIABLO Hole Saw 4-1/4" (DHS4250)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 3/4" Drive Metric, 15 pcs (55207)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- POWERBUILT 3 Pc Crank Bolt Socket Set (240270)
- Urrea Socket Sets