Shop All Socket Sets
Urrea
1/2" Drive SAE, 28 pcs
Mfr # 5404B
Zoro # G9829329
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Reversible Ratchet: Chrome Plated
- Measurement Type SAE
- Drive Size 1/2"
- SAE or Metric SAE
- Includes (10) Socket 1/2" Drive: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 7/16", 1/2", 9/16"; (1) Spark Plug Socket 1/2" Drive: 5/8"; (1) Ratchet 1/2" Drive Reversible: 10-1/8"; (1) Extension 1/2" Drive: 5", 10"; (1) Hinge Handle 1/2" Drive: 15-3/4"; (1) Universal Joint 1/2" Drive: 2-5/8"; (7) Combination Wrench 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Plier, 10" 5 Pos Slip Joint 1/2" Drive With Rubber Grip: 8-13/16"; (1) Metal Box: 17-29/32"x5-29/32"x3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5404B
- Zoro # G9829329
- UPC # 660731614428
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Finish | Reversible Ratchet: Chrome Plated |
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (10) Socket 1/2" Drive: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 7/16", 1/2", 9/16"; (1) Spark Plug Socket 1/2" Drive: 5/8"; (1) Ratchet 1/2" Drive Reversible: 10-1/8"; (1) Extension 1/2" Drive: 5", 10"; (1) Hinge Handle 1/2" Drive: 15-3/4"; (1) Universal Joint 1/2" Drive: 2-5/8"; (7) Combination Wrench 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Plier, 10" 5 Pos Slip Joint 1/2" Drive With Rubber Grip: 8-13/16"; (1) Metal Box: 17-29/32"x5-29/32"x3-1/2" |
Item | Socket Set |
Number of Pieces | 28 |
Description
1/2" drive socket set with accessories 28PC. The set includes: 1/2" drive Sparkplug Socket: 5/8". 3/8 In 12-Pt Combination Chrom Wrench: 7/16 In, 1/2 In, 9/16 In, 5/8 In, 11/16 In, 3/4 In. 1/2" drive 12pt socket: 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 15-3/4". Universal Joint 1/2". Metal Tool Box 20"X9"X2"10". 5 Pos Slip Joint Plier. 1/2" drive 6pt socket: 7/16", 1/2", 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- PRIME-LINE Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM Single Pack (G02773)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113-TT)
- Urrea Socket Sets