Shop All Socket Sets
Urrea
1/2" Drive SAE, 25 pcs
Mfr # 5400PC
Zoro # G9819422
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 25
- Includes (18) 1/2" Drive 12 Point Socket: 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"; (1) 1/2" Universal Joint: 2-5/8"; (2) 1/2" Drive Spark Plug with Neoprene Insert: 5/8", 13/16"; (1) 1/2" Drive Reversible Ratchet: 10-1/8"; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Sliding T - Handle: 9"
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5400PC
- Zoro # G9819422
- UPC # 660731633436
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Hand Socket Set |
Number of Pieces | 25 |
Includes | (18) 1/2" Drive 12 Point Socket: 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"; (1) 1/2" Universal Joint: 2-5/8"; (2) 1/2" Drive Spark Plug with Neoprene Insert: 5/8", 13/16"; (1) 1/2" Drive Reversible Ratchet: 10-1/8"; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Sliding T - Handle: 9" |
SAE or Metric | SAE |
Measurement Type | SAE |
Description
1/2" drive socket set with accessories 25PC. The set includes: Universal Joint 1/2". Sparkplug Socket 1/2" Dr 5/8". Sparkplug Socket 1/2"Dr 13/16. 1/2" Rev Ratchet Round Head. Extension 1/2"X5". Extension 1/2"X10". 1/2" drive 12pt socket: 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1/2" drive Sliding Tee Handle 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 8)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-4)
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 1/4" Drive SAE, Metric, 12 pcs (47201)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4413)
- Urrea Sockets & Ratchets