Shop All Socket Sets
Urrea
1/2" Drive SAE, 22 pcs
Mfr # 54113
Zoro # G9821321
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2"
- Number of Pieces 22
- Includes (22) Socket 1/2" Drive: 1/4", 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54113
- Zoro # G9821321
- UPC # 660731635355
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Short Socket Set |
Number of Pieces | 22 |
Includes | (22) Socket 1/2" Drive: 1/4", 5/16", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" |
Material | Steel |
Measurement Type | SAE |
Finish | Chrome Nickel |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 17/32", 9/16”, 19/32”, 5/8”, 11/16”, 3/4”, 25/32”, 13/16”, 7/8”, 29/32”, 15/16”, 31/32", 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TA9A367-0, Pad Assembly (TA9A367-0)
- KENNEDY Drawer Liner (84037)
- DIABLO Speedemon Spade Bit Range Provides, PK9 (DSP2930-S9)
- LISLE Lisle Ls61450 10 Piece Oil Filter Cap Wrench (LS61450)
- URREA Combination drive sets of 78 PC (475254)
- URREA 1/2" Drive Metric, 20 pcs (5400PBM)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- URREA 3/8" Drive Metric, 21 pcs (5200M)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- Urrea Socket Sets