Shop All Socket Sets
Urrea
1/2" Drive SAE, 21 pcs
Mfr # 54P20
Zoro # G9807373
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Includes (16) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-3/16", 1-1/4"; (1) 1/2" Reversible Ratchet: 10-1/8" 48 Teeth; (1) Universal Joint: 2-1/2", 5"; (1) Plastic Box
- Number of Pieces 21
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54P20
- Zoro # G9807373
- UPC # 660731687354
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (16) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-3/16", 1-1/4"; (1) 1/2" Reversible Ratchet: 10-1/8" 48 Teeth; (1) Universal Joint: 2-1/2", 5"; (1) Plastic Box |
Number of Pieces | 21 |
Item | Hand Socket Set |
SAE or Metric | SAE |
Measurement Type | SAE |
Description
1/2" drive socket set with accessories 21PC. The set includes: 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-3/16", 1-1/4". 1/2" Reversible Ratchet. Extension 1/2"X2-1/2". Extension 1/2"X5". Universal Joint 1/2". Plastic Tool Box 21X11X7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (15624)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel (K0269.3A484)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/8" Drive Metric, 30 pcs (52220)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147)
- Urrea Sockets & Ratchets