Shop All Socket Sets
Urrea
1/2" Drive SAE, 19 pcs
Mfr # 54120
Zoro # G9807303
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (15) 1/2" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Reversible Ratchet: 10-1/8" 48 Teeth; (1) 5" Extension; (1) Hinge Handle: 15-3/4"; (1) Metal Box: 17-29/32" x 5-29/32" x 3-1/2"
- Number of Pieces 19
- Drive Size 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54120
- Zoro # G9807303
- UPC # 660731635454
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Includes | (15) 1/2" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Reversible Ratchet: 10-1/8" 48 Teeth; (1) 5" Extension; (1) Hinge Handle: 15-3/4"; (1) Metal Box: 17-29/32" x 5-29/32" x 3-1/2" |
Number of Pieces | 19 |
Item | Hand Socket Set |
Measurement Type | SAE |
Description
1/2" drive socket set with accessories 19PC. The set includes: Metal Tool Box 20"X9"X2". 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16". 1-1/4"1/2" Reversible Ratchet. Extension 1/2"X5". Hinge Handle 1/2"X 15-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: ES-2000 STAINLESS STEEL EXTRACTOR SET (HPC-ES-2000)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- H & H INDUSTRIAL PRODUCTS 3 Piece #4/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9120)
- OMEGA Ton Dbl Locking Ratchet Style Jack Stands, 12 (OME32128)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA Combination drive sets of 78 PC (475254)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- Urrea Sockets & Ratchets