Shop All Socket Sets
Urrea
1/2" Drive SAE, 17 pcs
Mfr # 5400P
Zoro # G9827560
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (12) Socket 1/2" Drive: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (12) Universal Joint 1/2" Drive: 2-5/8"; (1) Sparkplug Socket 1/2" Drive: 13/16"; (1) Reversible Ratchet 1/2" Drive 1/2" Rev Round Head: 10-1/8"; (2) Extensions 1/2" Drive: 5", 10"; (1) Plastic toolbox
- Number of Pieces 17
- SAE or Metric SAE
- Finish Reversible Ratchet: Chrome
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5400P
- Zoro # G9827560
- UPC # 660731633405
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (12) Socket 1/2" Drive: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (12) Universal Joint 1/2" Drive: 2-5/8"; (1) Sparkplug Socket 1/2" Drive: 13/16"; (1) Reversible Ratchet 1/2" Drive 1/2" Rev Round Head: 10-1/8"; (2) Extensions 1/2" Drive: 5", 10"; (1) Plastic toolbox |
Number of Pieces | 17 |
SAE or Metric | SAE |
Finish | Reversible Ratchet: Chrome |
Item | Socket Set |
Measurement Type | SAE |
Description
1/2" drive socket set with accessories 17PC. The set includes: 1/2" drive 12pt socket: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Universal Joint 1/2". 1/2" drive sparkplug socket 13/16". 1/2" Rev Ratchet Round Head. Extension 1/2"X5". Extension 1/2"X10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 3/32 In, W36802 (W36802)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/32 (C08879)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- Urrea Sockets & Ratchets