Shop All Socket Sets
Urrea
1/2" Drive SAE, 17 pcs
Mfr # 5400AB
Zoro # G9838444
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Includes Set Includes: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; 1/2" Reversible Ratchet; Extension 1/2"X5"; Extension 1/2"X10"; Hinge Handle 1/2"X 15-3/4"; Universal Joint 1/2"; Speed Handle 1/2"; Metal Case
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400AB
- Zoro # G9838444
- UPC # 660731614350
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | Set Includes: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; 1/2" Reversible Ratchet; Extension 1/2"X5"; Extension 1/2"X10"; Hinge Handle 1/2"X 15-3/4"; Universal Joint 1/2"; Speed Handle 1/2"; Metal Case |
SAE or Metric | SAE |
Measurement Type | SAE |
Item | Socket Set |
Number of Pieces | 17 |
Description
1/2" drive socket set with accessories 17PC. The set includes: 1/2" drive 12pt socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1". 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 15-3/4". Universal Joint 1/2". Speed Handle 1/2"dr. Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2163)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 3/8" Drive SAE, Metric, 41 pcs (4700D)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52216)
- Urrea Sockets & Ratchets