Shop All Socket Sets
Urrea
1/2" Drive SAE, 14 pcs
Mfr # 54103
Zoro # G9793979
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 14
- Includes (2) Socket of 3-1/32" Length: 3/8", 7/16"; (12) Socket of 3-3/16" Length: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54103
- Zoro # G9793979
- UPC # 660731635331
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Item | Deep Socket |
Number of Pieces | 14 |
Includes | (2) Socket of 3-1/32" Length: 3/8", 7/16"; (12) Socket of 3-3/16" Length: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- RIDGID Switch, Toggle K3800 (56252)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- URREA 3/8" Drive SAE, 13 pcs (52112)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- URREA 3/8" Drive Metric, 18 pcs (52203)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- Urrea Socket Sets