Shop All Socket Sets
Urrea
1/2" Drive SAE, 14 pcs
Mfr # 5400PA
Zoro # G9834122
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 14
- Material Steel
- Finish Chrome Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400PA
- Zoro # G9834122
- UPC # 660731632200
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 14 |
Material | Steel |
Item | Socket Set |
Finish | Chrome Nickel |
Includes | (14) Set Includes: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Impact Handle and Metal Case |
SAE or Metric | SAE |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 7/16”, 1/2”, 9/16", 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Autofeed, Asm K7500 (60032)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Narrow Chisel (48-62-4005)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- GEARWRENCH 27 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80880)
- Urrea Sockets & Ratchets