Shop All Socket Sets
Urrea
1/2" Drive SAE, 13 pcs
Mfr # 54116
Zoro # G9806025
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 13
- Includes (10) 1/2" Drive 12 Point Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (1) 1/2" Extension: 5"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54116
- Zoro # G9806025
- UPC # 660731635652
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | Drive Sockets with Accessories |
Number of Pieces | 13 |
Includes | (10) 1/2" Drive 12 Point Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (1) 1/2" Extension: 5"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32" |
SAE or Metric | SAE |
Description
1/2" drive socket set with accessories 13PC. The set includes: Metal Tool Box 15"X7"X2". 1/2" drive 12pt socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1". 1/2" Reversible RatchetExtension 1/2"X5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- REMGRIT 7" Circular Saw Blade (GC703)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- URREA 1/4" Drive SAE, Metric, 12 pcs (47201)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- Urrea Sockets & Ratchets