Shop All Socket Sets
Urrea
1/2" Drive SAE, 10 pcs
Mfr # JBUA01S
Zoro # G9805562
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 10
- Includes (8) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1/) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (1) Extension: 5"; (1) Socket Clip Rail: 9", (1) Socket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JBUA01S
- Zoro # G9805562
- UPC # 660731626933
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | Drive Sockets with Accessories |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (8) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1/) 1/2" Drive Ratchet: 10-1/8" 48 Teeth; (1) Extension: 5"; (1) Socket Clip Rail: 9", (1) Socket Clip |
Description
1/2" drive socket set with accessories 10PC. The set includes: 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16". 1/2" Reversible Ratchet. Extension 1/2"X5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 12 Quick Nut Inside Spring Caliper (231170)
- WIDIA Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Uncoated (16039)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- DRILLCO 3/8-16, CARBON PLUG TAPS - 2000C (20C124CP)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 3/4" Drive Metric, 15 pcs (55207)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs (33HD78)
- Urrea Socket Sets