Shop All Socket Sets
This Product is Discontinued
Urrea
1/2" Drive SAE, 10 pcs (Discontinued)
Mfr # 54J8P
Zoro # G9827999
This Product is Discontinued
Key Features
- Material Steel
- Includes (10) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54J8P
- Zoro # G9827999
- UPC # 660731684285
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Material | Steel |
Item | Socket Set |
Includes | (10) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1" |
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Finish | Chrome Nickel |
Description
The URREA 54J8P Socket Set is a 10-piece SAE set that features chrome nickel finish. It has a 1/2" drive size and comes in 10 pieces. The steel material of this socket set ensures durability. If you are looking for a reliable SAE socket set, the URREA 54J8P Socket Set is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.