Shop All Socket Sets
Urrea
1/2" Drive SAE, 10 pcs
Mfr # 5400PH
Zoro # G9845060
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 10
- Includes Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"; Plastic Case
- Material Steel
- Finish Chrome Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400PH
- Zoro # G9845060
- UPC # 660731633429
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Pieces | 10 |
Item | Socket Set |
Includes | Set Includes: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"; Plastic Case |
Material | Steel |
Finish | Chrome Nickel |
Measurement Type | SAE |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/8" Drive Metric, 12 pcs (52212)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- TENG TOOLS TTEAF62 - 62 Piece SAE/Imperial Wrench/Socket Set in EVA (TTEAF62)
- Urrea Sockets & Ratchets