Shop All Socket Sets
Urrea
1/2" Drive Metric, 8 pcs
Mfr # 5400SPL
Zoro # G9789943
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Steel
- Measurement Type Metric
- Drive Size 1/2"
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400SPL
- Zoro # G9789943
- UPC # 660731681109
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Material | Steel |
Item | Spline Short Socket |
Measurement Type | Metric |
Number of Pieces | 8 |
Includes | (8) Spline Socket of 5/32" Length: 16mm, 18mm, 20mm, 22mm, 24mm, 26mm, 26mm, 28mm, 30mm |
Description
The spline socket design offers higher strength in a more compact profile, making it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. The set includes: 16, 18, 20, 22, 24, 26, 28, 30.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, 24 in, 13/16in Supersharp Tines (59052)
- PURDY Knife Joint Hghcs Flexible 6In (14A900060)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- URREA 3/8" Drive SAE, 13 pcs (52112)
- URREA 1/2" Drive SAE, 12 pcs (54107)
- URREA Combination drive sets of 78 PC (475254)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 13 Pieces 15 mm to 32 mm , Chrome (1913)
- Urrea Socket Sets