Shop All Socket Sets
Urrea
1/2" Drive Metric, 32 pcs
Mfr # 54214A
Zoro # G9833501
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (16) Set Includes: 10mm, 11mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; Includes:(11) 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm
- Number of Pieces 32
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54214A
- Zoro # G9833501
- UPC # 660731638691
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (16) Set Includes: 10mm, 11mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; Includes:(11) 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm |
Number of Pieces | 32 |
Item | Socket Set |
Description
1/2" drive socket set with accessories 32PC. The set includes: 1/2" drive 12pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm. 1/2" drive 12pt deep socket: 16Mm, 17Mm, 18Mm, 19Mm, 20Mm, 21Mm, 22Mm, 24Mm, 25Mm, 26Mm. 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 15-3/4". Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Crimping Tool (09990000021)
- HHIP 1/4" Combination Wrench (7023-1001)
- PERFORMANCE TOOL 4-Pc Socket Adapter Set, W30934 (W30934)
- TINKERTOOLS V Style Tap Guide - Standard 9 Holes (TI45954)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 3/8" Drive Metric, 12 pcs (52212)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- SATA 56-Piece 1/2-Inch Drive SAE and Metric Socket Set, Standard and Deep Sizes, with Ratchet (ST09008U)
- Urrea Sockets & Ratchets