Shop All Socket Sets
Urrea
1/2" Drive Metric, 29 pcs
Mfr # 54P28
Zoro # G9815633
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (22) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 303mm, 32mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Hinge Handle: 15-3/4"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) Plastic toolbox
- Measurement Type Metric
- Finish Chrome
- Drive Size 1/2"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54P28
- Zoro # G9815633
- UPC # 660731687422
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Hand Socket Set |
Includes | (22) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 303mm, 32mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Hinge Handle: 15-3/4"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) 1/2" Drive Speed Handle: 18"; (1) Plastic toolbox |
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 29 |
Description
1/2" drive metric socket set of 29 pieces. The set includes: 6-points socket 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, chrome plated reversible ratchet 1/2" x 10-1/8", extension 1/2" x 5", extension 1/2" x 10", hinge handle 1/2" x 15-3/4", universal joint 1/2" x 2-5/8", speed handle 1/2" x 18" and plastic tool box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-127)
- KRAFT TOOL Aluminum Hawk w/ProForm, 13" x 13 (PL513PF)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -8'9)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- Urrea Socket Sets