Shop All Socket Sets
Urrea
1/2" Drive Metric, 24 pcs
Mfr # 54209
Zoro # G9804923
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (17) Socket of 1-1/2" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (2) Socket of 1-9/16" Length: 25mm, 26mm; (1) Socket of 1-5/8" Length: 27mm; (3) Socket of 1-3/4" Length: 28mm, 29mm, 30mm; (1) Socket of 1-13/16" Length: 32mm
- Material Steel
- Drive Size 1/2"
- Finish Chrome Nickel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54209
- Zoro # G9804923
- UPC # 660731635409
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (17) Socket of 1-1/2" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (2) Socket of 1-9/16" Length: 25mm, 26mm; (1) Socket of 1-5/8" Length: 27mm; (3) Socket of 1-3/4" Length: 28mm, 29mm, 30mm; (1) Socket of 1-13/16" Length: 32mm |
Material | Steel |
Item | Short Socket |
Finish | Chrome Nickel |
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 24 |
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X30)
- HOMAK MANUFACTURING 22" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210220)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA Combination drive sets of 78 PC (475254)
- URREA 1/4" Drive SAE, 13 pcs (47110)
- Urrea Sockets & Ratchets