Shop All Socket Sets
Urrea
1/2" Drive Metric, 23 pcs
Mfr # 54210H
Zoro # G9815484
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Includes (17) 1/2" Drive 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Hinge Handle: 17-7/8"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) Metal Case: 17-29/32" x 5-29/32" x 3-1/2"
- Number of Pieces 23
- Measurement Type Metric
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54210H
- Zoro # G9815484
- UPC # 660731635478
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Hand Socket Set |
Includes | (17) 1/2" Drive 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Hinge Handle: 17-7/8"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) Metal Case: 17-29/32" x 5-29/32" x 3-1/2" |
Number of Pieces | 23 |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
1/2" drive socket set with accessories 23PC. The set includes: 1/2" drive 6pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm. Metal Tool Box 20"X9"X2". 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Pro Pole Sander Pole (TP04030)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 1/2" Drive SAE, 19 pcs (54120)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- KO-KEN Socket set Z-series 21 pieces 1/2 Sq. Drive (4285Z)
- Urrea Socket Sets